Velcro® Brand Self-Grip Straps - 1" x 75', Black

Bundle wires and cords in one easy step.
  • Reusable. Hook on one side, loop on the other attaches back to itself for a secure closure.
  • Easily cuts to desired size.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3+
S-13672BL Self-Grip Straps 1" x 75' $51 $49  ADD
TEMPERATURE:
  • Up to 220° F
FEATURES:
  • No adhesive.
  • Moisture resistant, not water resistant.
APPEARANCE:
  • Hook: Rough side (also known as male)
  • Loop: Fuzzy side (also known as female)
SPECIFICATIONS:
  •  Not fire retardant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/11/2026 02:00:11 PM; USWEB11