Plastic Conductive Stackable Bins - 5 12 x 4 18 x 3"

Store electronic components, parts and circuit boards.
  • Stackable one-piece construction.
  • Anti-slide tab prevents shifting when stacked.
  • Optional Conductive Bin Dividers available.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
24 72+
S-18537 1/21/83" 24 6 $4.10 $4.00 bins ADD
MEETS MIL SPEC. MIL-B-81075
DIMENSIONS:
  • Inside: 4 3/4 x 3 7/16 x 2 13/16"
  • Front (Inside): 1 7/8" H
  • Label Slot: 3 x 3/4"
CAPACITY:
  • Load: 10 lbs 
  • Max Weight on Bottom Bin (Stacked): 60 lbs
  • Max Stacking Qty: 6
  • Holds 1 divider.
USAGE:
  • Rear lip for hanging on louvered panels.
  • Bins do not snap together.
  • Not recommended to stack more than 5 bins high.
MATERIAL:
  • Carbon filled, copolymer polypropylene.
TEMPERATURE:
  • 0° - 160° F
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-18537D Plastic Conductive Stackable Bin Dividers - 5 1/2 x 3"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/11/2026 08:59:31 PM; USWEB13