Uline Super Gription® Coated Kevlar® Cut Resistant Gloves - Large

Latex coated Kevlar® glove with "super gription" finish when handling tools.
  • Ideal for construction workers.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CARTON
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-15331L Super Gription® Coated A3 4 12 Pair $12 $11 $10 pairs ADD
    APPEARANCE:
    • Overedge Color: Gold
    THICKNESS:
    • 10 gauge
    MATERIAL:
    • Liner: Kevlar®
    • Coating: Sandy Latex
    • Cuff contains natural rubber latex.
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 120° F for 10 minutes. 
    • Rinse with tempered water & tumble dry at a maximum 140° F. 
    • Do not bleach.  
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    • Standard EN 407-2004
      • Contact Heat: Level 2 
      • User can handle hot material directly for up to 15 seconds. 
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    03/07/2026 07:48:37 PM; USWEB29