1 x 1 Gallon Industrial Shippers - No Jugs

Safely ship liquids in 1-gallon plastic jugs via ground or air.
  • Use your own jugs. Save on warehouse costs. Includes carton, corrugated pads, poly bag, locking tie.
  • Maximum specific gravity per bottle: 1.6.
SOLD IN MULTIPLES OF 20
MODEL
NO.
HOLDS UN
RATING
CARTON SIZE
L x W x H
TEST PRICE PER KIT IN STOCK
SHIPS TODAY
QTY. STYLE 20 100 200+
S-20127 1 1 Gal. 4G/Y6.5/S 3/163/1612 7/8" 275# DW $7.20 $6.90 $6.30  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
INSTRUCTIONS:
  • Approved for use with S-20547B and S-20548B Child Resistant Jugs.
  • Not approved for use with S-10746 or S-10747 Gallon Utility Jugs.
SPECIFICATIONS:
  • Meets:
    • ASTM D5118
    • ISO 535
    • 49 CFR Parts 100-185
  • UN Rated for Packaging Groups II & III
USAGE:
  • Air Shipments Only: Shipper must be used with poly liner and locking tie.
    • UN Certification is not valid without these components.
  • Poly liner can be used for ground shipments, but not required.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/10/2026 12:11:26 PM; USWEB5