2 x 1 Gallon F-Style Can Shippers - No Cans

Certified for shipping thinners, paints, and other solvents.
  • Unassembled Kit – Use your own can. Includes carton, poly bag and locking tie.
SOLD IN MULTIPLES OF 20
MODEL
NO.
HOLDS UN
RATING
CARTON SIZE
L x W x H
TEST PRICE PER KIT IN STOCK
SHIPS TODAY
QTY. STYLE 20 100 200+
S-20123 2 1 Gal. 4G/Y14.8/S 5/81/210 3/8" 275#
DW
$8.70 $8.10 $7.80  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
COMPATIBILITY:
  • Approved for use with S-22157 Metal F-Style Can with Cap.
USAGE:
  • Air Shipments Only: Shipper must be used with poly liner and locking tie.
    • UN Certification is not valid without these components.
INSTRUCTIONS:
  • Assembly and closure instructions are printed on the box.
SPECIFICATIONS:
  • Meets:
    • ASTM D5118, D5276, D4577 and D999
    • ISO 535, 2234 and 2248
    • 49 CFR Parts 100-185
  • UN Rated for Packaging Groups II & III.
  • Certified to IMDG, ICAO/IATA Regulations.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/11/2026 02:57:29 PM; USWEB13