Air Labels - Lithium Battery Handling, Symbol Only, 4 58 x 5"

Designed in accordance with IATA regulations.
  • Required for all air shipments containing lithium-ion or lithium-metal batteries.
  • Write UN number and your telephone number in space provided under graphic.
  • Matte litho paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 20+
S-22084 5/8 x 5" 500 $38 $33 $28 $26  ADD
DIMENSIONS:
  • Core: 3"
  • Red Border (Width): 5 mm
MATERIAL:
  • Adhesive: Acrylic
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/10/2026 05:21:29 AM; USWEB14