Kimberly-Clark® WypAll® Economizer L30 Wipers - Dispenser Box, 16 x 10"

White cloth-like towels for cleaning up oil, water and grease.
  • Soft enough for polishing and for use on face and hands.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-14823 L30 Dispenser Box 16 x 10" 34 lbs. 100 8 $125 $123 $119  ADD
DIMENSIONS:
  • Sheet Size (Actual): 16.4 x 9.8" (W x L)
MODEL NUMBER:
  • Kimberly-Clark®: 5800
MATERIAL:
  • DRC (Double Re-Creped)
USAGE:
  • Not lint free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/12/2026 06:05:46 AM; USWEB33