GO Search

4-Digit D.O.T. Placard - UN 3264 Corrosive Liquid, Acidic, Inorganic, N.O.S., Tagboard

Recommended for frequently transported hazardous materials by truck, rail or aircraft.
  • Flexible tagboard.
  • Placard includes 4 digit UN #, hazard class graphic and corresponding class number.
  • Hazard Class 8.
MODEL
NO.
MATERIAL
DESCRIPTION
HAZARD
CLASS
UN # DESCRIPTION SIZE PRICE PER 100 ADD TO
CART
1 2+
S-14655T Corrosive Liquid,
Acidic, Inorganic,
N.O.S.
Corrosive 3264 Poly-coated
Tagboard
10 3/4 x 10 3/4" $41 $37 ADD
MATERIAL:
  • Board: 15 pt. Semi-gloss, low-density folding-carton grade, SBS paperboard
  • Ink: Water based
  • 2 Mil laminate with UV inhibitors on printed side
  • Back side is not laminated

SPECIFICATIONS:
  • Meets HM-215B Requirements
  • Meets UN 3264


S-14655T - 4-Digit D.O.T. Placard - UN 3264 Corrosive Liquid, Acidic, Inorganic, N.O.S., Tagboard
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
08/25/2016 03:18:46 PM; --