Sylvania® LED Screw-In Light Bulbs - 800 Lumens, Warm

High-efficiency and long-lasting LEDs will reduce your lighting and maintenance expenses.
  • They turn on instantly and stay cool.
  • Mercury free and maintenance free.
  • They last up to 12 times longer than incandescent bulbs.
  • Suitable for any home or office lamp socket.
  • Not available for sale in California.
E26 MEDIUM BASE
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE WATTS INCANDESCENT
EQUIVALENT
LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-21733 A19 8.5 60 Watts 800 Warm (2700K) 11,000 12 $2.25 $2.00 bulbs ADD
DIMENSIONS:
  • 4.4 x 2.36" (L x Diam)
USAGE:
  • Not dimmable
SPECIFICATIONS:
  • 120 V
  • CRI (Color Rendering Index): 80
  • Vendor ID: LED8.5A19/F/827/10YVRP2
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 08:08:04 PM; USWEB10