Uline Comfort Nitrile Gloves - Powder-Free, XL

INDUSTRIAL

Provides total comfort and sensitivity.
  • Easy to put on and take off.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-16768X Powder-Free 3 180 $22 $19  ADD
    DIMENSIONS:
    • Carton: 9 5/8 x 3 x 5" (W x H x D)
    THICKNESS:
    • Finger: 3.9 mil
    • Palm: 2.8 mil
    SHELF LIFE: 
    • 60 months 
    FEATURES:
    • Textured Fingertips
    SPECIFICATIONS: 
    • FDA Compliant to 21 CFR 177.2600
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    06/12/2026 04:04:15 AM; USWEB29