3M 2364 High Temperature Masking Tape - 1" x 60 yds

Mask metal parts during paint bake cycles.
  • Clean removal from stainless steel, powder coatings and phosphate and zinc primers.
  • Conforms well around curves and irregular surfaces.
  • Withstands temperatures up to 300°F for 30 minutes.
  • Tan crepe paper backing with rubber adhesive.
30 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-13971 1" x 60 yds. 6.5 36 $11.95 $11.75 $11.65 $11.55 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 12 months from date of shipment. 
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/12/2026 03:52:49 PM; USWEB7