KleenGuard Safety Readers - Clear, 3.0 Strength

BIFOCAL

Eliminate the need to wear reading glasses under your safety glasses.
  • Soft nose pad for all day comfort.
  • Bifocal area: 1 1/8 x 1/2" in lower portion of lens.
  • Anti-scratch lens.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Meets ANSI Z87.1+
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 2) LENS
COLOR
STRENGTH IN STOCK
SHIPS TODAY
2 6 12+
S-10493C-3.0 Safety Readers $19 $18 $17  ADD
MATERIAL:
  • Lens: Polycarbonate
  • Temple: Nylon
  • Nosepiece: TPR (Thermoplastic Rubber)
FEATURES:
  • Lens: 7 base curve
  • Protects against UVA/UVB light.
MODEL NUMBER: 
  • Kimberly-Clark®: 19892
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/12/2026 01:24:05 AM; USWEB13