Showa® 8814 Charguard Gloves - Medium

Heat-resistant coating protects up to 500°F.
  • Tacky, non-slip grip. For food processing to metal fabrication.
  • Hides dirt and charring for extended wear.
  • Non-woven polyester with neoprene coating.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION LENGTH PRICE PER PAIR SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-13387M Showa® 8814 Charguard 14" $18 $17  ADD
    FEATURES: 
    • Grease and water resistant.
    SPECIFICATIONS: 
    • Standard EN 407-2004
      • Contact Heat: Level 2 
      • User can handle hot materials directly for up to 15 seconds.
    • FDA Compliant to 21 CFR:
      • 175
      • 176
      • 177
      • 178
      • 182
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    06/12/2026 07:21:21 PM; USWEB33