Redi-Seal® Envelopes - Kraft, 6 12 x 9 12"

Create a professional presentation with a premium catalog envelope.
  • Convenient self-seal. Requires no moisture. Just close flap and press to seal.
  • Heavyweight 28 lb. kraft stock.
28 LB. KRAFT
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-7803 1/2 x 1/2" 100 3 $16 $15 $14 $13  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap: 6 1/2 x 1 7/8" (W x L)
  • Adhesive: 4 3/4 x 3/4" (W x L)
MATERIAL: 
  • Paper: Brown Kraft
  • Adhesive: Latex 
STYLE: 
  • Flap: Straight
RECYCLING: 
  • Recycled Content: 0%
USAGE: 
  • Not laser printable 
  • Not machinable 
  • Not insertable 
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 08:33:54 AM; USWEB6