Elastic Drum Cover - 30 Gallon

Snug fit. Easy slip on/off for inspection.
  • Durable polyethylene.
  • FDA compliant.
MODEL
NO.
SIZE MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-12586 30 Gallon 4 100 $159 $152  ADD
DIMENSIONS:
  • Diameter:
    • Unstretched: 19"
    • Stretched: 22"
MATERIAL:
  • LDPE (Low Density Polyethylene)
TEMPERATURE:
  • Melting Point: 185° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/11/2026 02:38:51 PM; USWEB7