3M 897 Standard Strapping Tape - 1" x 60 yds

Light to medium duty. Seals and bundles boxes and unitizes pallets.
  • Excellent abrasion, moisture and scuff resistance.
  • Sticks firmly to nearly any surface – metal, plastic and fiberboard.
  • Clear polypropylene backing reinforced with glass yarn filaments. Synthetic rubber adhesive.
  • Use with Uline and 3M Strapping Tape Dispensers.
170 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 72 96+
S-5569 1" x 60 yds. 6.0 36 $12.20 $11.60 $11.10 $10.60 $9.90 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5"
MATERIAL:
  • Adhesive: Hot Melt
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 60° F
  • Performance: -30° to 140° F
FEATURES:
  • Filament runs along tape length (machine direction).
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/15/2026 03:34:10 AM; USWEB7