Fluorescent Tubes - 48" T12, Cool White

SYLVANIA®

The most popular bulbs used in offices today.
  • T12- Classic fluorescent tubes for your older warehouse fixtures. 1 1/2" diameter.
  • Customers in CA, CO, DC, HI, MA, MD, ME, MN, NJ, NV, NY, OR, RI, VT and WA, order LED Tubes.
  • Medium and Large Recycling Kits available.
MEDIUM BIPIN BASE
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE WATTS LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-19055 48" 40 1,850 Cool (4100K) 20,000 30 $5.20 $5.05 bulbs ADD
COMPATIBILITY:
  • Rapid start compatible.
SPECIFICATIONS:
  • Lumens:
    • Initial: 1,925
    • Mean: 1,650
  • CRI (Color Rendering Index): 87
  • Vendor ID: F34CWX/SS
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 10:23:28 PM; USWEB8