Sylvania® LED Screw-In Light Bulbs - 1,600 Lumens, Warm

Highly efficient, longer lasting LEDs will reduce your energy and maintenance costs.
  • Lights up instantly and stays cool. Dimmable down to 10%.
  • Maintenance and mercury-free.
  • Last up to 15x longer than incandescent bulbs.
  • Fits any office or household lamp socket.
  • TruWave™ Technology for crisp, natural lighting.
E26 MEDIUM BASE
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE WATTS INCANDESCENT
EQUIVALENT
LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25612 A21 15 100 Watts 1,600 Warm (2700K) 15,000 4 $7.00 $6.50 bulbs ADD
DIMENSIONS:
  • 4.57 x 2.64" (L x Diam)
SPECIFICATIONS:
  • 120 V
  • CRI (Color Rendering Index): 90
  • UL/C-UL Listed
  • Vendor ID: LED15A21DIMO92713YTLRP4
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/12/2026 08:49:13 PM; USWEB29