Uline High Temperature Masking Tape - 2" x 60 yds

Residue free. For automotive painting protection and metal fabrication.
  • Protects up to 350ºF.
  • High adhesion. 24-hour clean removal.
  • Resistant to water and solvents.
  • Tan crepe paper backing with synthetic rubber adhesive.
24 LB. TENSILE STRENGTH
MEETS ASTM D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-26098 2" x 60 yds. 6.4 24 $15.20 $14.50 $13.90 $13.10  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5"
SHELF LIFE:
  • 1 year stored at room temperature.
TEMPERATURE:
  • Performance: 60° - 350° F
    • Short Term (1 - 2 Minutes): 450° - 460° F
FEATURES:
  • Splice-free roll
SPECIFICATIONS:
  • Adhesion to Stainless Steel: 41 oz/in
  • Elongation: 11%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/12/2026 06:22:17 AM; USWEB27