Hello,
Sign in Here
|
Cart/Checkout:
$0.00
HOME
MY ACCOUNT
ABOUT US
CONTACT US
HELP
Larger Text
DC-UCUSWEB2
0
0/0.0
Home
>
Strapping
>
Strapping Seals and Buckles
>
Steel Strapping Pusher Seals
3/8" Metal Pusher Seals
Enlarge
Recommended for use on round surfaces with steel strapping.
Metal pusher seals fit 3/8" wide strapping.
Use with
pusher tools
.
MODEL
NO.
DESCRIPTION
SIZE
QTY./
CTN.
LBS./
CTN.
PRICE PER 1,000
ADD TO
CART
1,000
2,000+
S-1066
Metal Pusher Seals
3/8 x 7/8"
1,000
6
$18
$14
Additional Info
Email Page
DIMENSIONS:
* Length: 7/8"
THICKNESS (SEAL):
.023-.026
MATERIAL:
* Galvanized
Availability:
In Stock
Unit Weight:
6.60 lbs.
MSDS Sheet
Catalog Page 246
Country of Origin: USA
ASTM D3953-91, Finish B
Welcome to ULINE.
Which site would you prefer?
Uline.ca
- Ship to Canadian addresses, Billed in Canadian dollars($)
Uline.com
- Ship to US addresses, Billed in US dollars($)