6 x 11 1⁄2" Self-Seal Bubble Bags

Cushion and protect fragile items without tape.
  • 1/2" peel-and-seal tape for hassle-free closing.
  • High quality nylon barrier to prevent air loss.
  • Bubble height is 3/16".
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10 20+
S-10547 6 x 11 1/2" 250 5 $84 $79 $77 $74  ADD
DIMENSIONS:
  • Size in chart does not include 1" lip. 
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
  • Adhesive: Rubber based
  • Recycled Content: Minimum 15%
FEATURES:
  • Bubble out
  • Opening on the width side.
USAGE:
  • Heat sealable
  • Intended for single use only.
  • Water resistant, not waterproof.
  • Not airtight.
SPECIFICATIONS:
  • Meets ASTM D3951
  • Meets MIL-STD-3010 Method 3005
  • Not FDA compliant.
  • Not postal approved.
PACKAGING:
  • Loosely stacked in carton.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 10:45:16 PM; USWEB28