3M 214 Industrial Masking Tape - 34" x 60 yds

HIGH TEMPERATURE

Sticks to copper, silver, brass and other precious metals. Sulfur-free.
  • Resists temperatures up to 350°F for 1 hour.
  • Sticks quick; removes clean.
  • Resists staining, solvents and moisture.
  • Tan crepe paper backing with rubber adhesive.
24 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN.6) IN STOCK
SHIPS TODAY
6 12 24 36+
S-10293 3/4" x 60 yds. 6.7 48 $95 $92 $89 $88 rolls ADD
Ships from Uline IL, MN
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 65° - 85° F
USAGE:
  • Not recommended for outdoor use.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/12/2026 05:33:34 AM; USWEB29