3M 203 General Purpose Masking Tape - 2" x 60 yds

Sticks instantly to round and irregular surfaces.
  • Clean removal from stainless steel and powder coated surfaces.
  • Sliver resistant, hand tearable.
  • Withstands temperatures up to 200°F for 30 minutes.
  • Natural color crepe paper backing with rubber adhesive.
20 LB. TENSILE STRENGTH
MEETS MIL SPEC. ASTM-D6123/D6123M-97
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-14894 2" x 60 yds. 4.7 24 $11.40 $11.00 $10.40 $9.80  rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 12 months from date of shipment. 
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/12/2026 09:42:17 AM; USWEB7