Pressure Sensitive Kraft Tape - 2" x 60 yds

NON-REINFORCED

Stronger than masking tape and as easy to use.
  • No dispenser or water required.
  • Unroll desired length and tear by hand.
42 lb. Tensile Strength
MODEL
NO.
COLOR SIZE MIL CORE
SIZE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 96+
S-909 Kraft 2" x 60 yds. 7.0 3" $9.15 $8.70 $8.30 $8.00  ADD
THICKNESS:
  • 7 mil
SPECIFICATIONS:
  • Meets:
    • PPP-T-42C, Type II
    • CID A-A-833A, Type II
  • USPS approved
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 3/4"
MATERIAL:
  • Adhesive: Natural Rubber
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Application: 32° - 120° F
  • Performance: 0° - 150° F
RECYCLING:
  • Not recyclable.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/11/2026 08:43:36 AM; USWEB25