3M 4492 Double-Sided Foam Tape - 12" x 72 yds, White

Attach plaques, signs, plastic hooks and point-of-purchase displays.
  • Conforms to uneven or irregular surfaces.
  • Handles temperatures up to 180°F.
  • Solvent and UV resistant.
  • Indoor and outdoor use.
  • Polyethylene foam with high strength acrylic adhesive and polycoated kraft paper liner.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS ROLLS/
CASE
PRICE PER ROLL (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 12 24+
S-16149W 1/2" x 72 yds. 1/32" 18 $46 $45 $43 rolls ADD
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Performance:
    • Short Term (Minutes, Hours): Up to 180° F
    • Long Term (Days, Weeks): Up to 158° F
PROPERTIES:
  • Tensile Strength: 60 lbs/in
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/11/2026 02:54:45 PM; USWEB5