Anti-Static Mat with Cord - 3 x 10'

Eliminate electrical shock damage.
  • Vinyl foam mat reduces muscle strain.
  • 10' grounding cord included.
Meets MIL-HDBK & MIL-STD-1686 RTG=109-10 Ohms. EOS/ESD 7.1-1991
MODEL
NO.
SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-897 3 x 10' 3/8" $199 $193 $187  ADD
TEMPERATURE:
  • Performance: -20° to 140° F
FEATURES:
  • Grounding Cord:
    • Ships unattached
    • Snaps on and off
    • Must be fastened to a grounded wall outlet.
USAGE:
  • Mat can be cut without affecting anti-static properties.
  • Not for use under casters or chair wheels.
SPECIFICATIONS: 
  • Certified by National Floor Safety Institute. (Anti-slip)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-6573 Cup-Style Heel Grounder - Hi-Vis
  • H-936 Cup-Style Heel Grounder - Standard
  • S-19598 Heel Grounder - Disposable
PARTS:
  • H-898 Replacement Grounding Cord - 10'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 01:40:29 PM; USWEB6