GO Search

Air Compressor - Horizontal Tank, 8 Gallon

Quickly blow debris from workstations, inflate dunnage bags and operate air tools.
  • No maintenance. Oil-free aluminum pump with cast iron sleeve.
  • Direct drive.    • 14 amps.
  • 6” rubber wheels for easy portability.
  • Use with Air Hoses.
MODEL
NO.
DESCRIPTION VOLTS CAPACITY
(GALLONS)
CFM @
90 PSI
MAX.
PSI
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-3861 Horizontal 120 8 3.8 150 70 $299 ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 26.4 x 11.3 x 28.2" (L x W x H)

FEATURES:
  • Oiless
  • Single stage, one phase

USAGE:
  • Attaching Air Hose:
    • 3/8" Female plug adapter required.
    • Adapter included with H-3863- Accessory Kit.

SPECIFICATIONS:
  • CFM @ 40 PSI: 4.8
  • HZ: 60
  • dBA Level: 90
  • HP: 1.3
  • Outlet size NPT: 1/4"
  • Start-up Amps: 14


H-3861 - Air Compressor - Horizontal Tank, 8 Gallon
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/08/2016 04:08:48 AM; --