Tork® Xpressnap® Stand Napkin Dispenser

Tork® quality and style. Innovative design dispenses one napkin at a time.
  • Holds 1,000 Napkins. 3x more than other holders.
  • Message panels for your promotions.
  • Use with Xpressnap® Napkins, sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
NAPKIN
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4581 Stand 2599" 1,000 $25 $24  ADD
DIMENSIONS:
  • Actual: 24.5 x 9.3 x 9.3"
  • Window: 5 1/2 x 10 1/2"
MATERIAL:
  • Plastic
FEATURES:
  • One message panel
SPECIFICATIONS:
  • ADA compliant
MODEL NUMBER:
  • Tork®: 6332000
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 10:57:59 AM; USWEB11