Brother® P-Touch® D410 Label Maker

Quickly print labels for files, binders and storage bins.
  • Prints up to 5 lines, stores up to 50 labels.
  • USB cable for PC connection – Create custom labels with barcodes, images and QR codes.
  • Full QWERTY keyboard with graphic display.
  • Compatible with Windows (8.1 or later) and Mac OS (v10.15 or later).
  • Powered by 6 AA Batteries or included AC adapter.
  • Uses drop-in, easy-to-change TZe Tape up to 3/4".

    Includes:
    • (1) Label Printer
    • (1) Starter Tape Cartridge
    • (1) AC Adapter
    • (1) User's Guide
2 YEAR WARRANTY
MODEL
NO.
DESCRIPTION TAPE
WIDTH
PRINT
SPEED
MAX. PRINT
RESOLUTION
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10158 P-Touch® D410 1/8 - 3/4" 20 mm/
sec.
180 dpi 3 $105 $100  ADD
DIMENSIONS:
  • 8.9 x 12.3 x 3.9" (W x D x H)
FEATURES:
  • 15 fonts, 13 styles, 120 frames and over 700 symbols.
INCLUDES:
  • PT-D410 Labeler
  • TZe Starter Tape (3/4 x 157", Black on White Tape)
  • AC Power Adapter
  • User's Guide
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/11/2026 05:06:05 AM; USWEB34