Mi-T-M® Industrial Gas Pressure Washer

Delivers intense cleaning power. Easily rolls up to any job site.
  • Reliable 212cc Mi-T-M engine.
  • Axial pump. Ceramic-coated pistons.
  • Relief valve protects pump from overheating.
  • Use outdoors. Cold water. Requires 3/4" Garden Hose.
  • Dual rubber isolators control vibration.
  • 10" pneumatic rubber wheels.
  • High-Powered Rotating Nozzle sold separately.

    Equipped with:
    • Gun
    • 15°, 25° and detergent nozzles
    • 36" lance
    • Built-in detergent injection
LIMITED 1 YEAR WARRANTY
MODEL
NO.
USES PSI GAL./
MIN.
HP HOSE
LENGTH
USABLE
HRS./WEEK
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-7358 Patios, Exterior Walls, Siding 3,000 2.4 6.5 25' 10-20 75 $830  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Pump: Brass manifold
TEMPERATURE:
  • Max Inlet Water Temp: 125° F
FEATURES:
  • Cleaning Units: 6900
  • Gas Tank Size: 1/2 gal
  • Tank lasts: 3/4 hour
  • Pressure Hose: 25' x 3/8" wire braided
  • Detergent Kit: Built-in low pressure
  • In-line water strainer
  • Fixed pressure
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18549 Teknor Apex Neverkink® PRO Garden Hose - Industrial Plus, 50', 5/8" Diameter
  • S-18586 Teknor Apex Neverkink® Garden Hose - Heavy Duty, 50', 5/8" Diameter
  • S-18587 Teknor Apex Neverkink® XP Garden Hose - Industrial Plus, 50', 3/4" Diameter
PARTS:
  • H-3048-HOSE Hose for Industrial Gas Pressure Washer - 25'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/10/2026 12:21:34 AM; USWEB8