1/2 Mile Bullhorn - 20 Watts

Command attention! Be loud and clear for outdoor events or crowd control.
  • 3 settings: talk, siren, whistle. Adjustable volume control.
  • Tough, lightweight, weatherproof ABS plastic.
  • Pistol grip talk switch, easy-loading battery cartridge.
  • Requires C Batteries, sold separately.
MODEL
NO.
MAXIMUM
RANGE
POWER
(WATTS)
BATTERIES
REQUIRED
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4743 1/2 Mile 20 6 C 2 $205 $200  ADD
DIMENSIONS: 
  • Length: 13" 
  • Diameter: 8" 
FEATURES:
  • Effective range up to 900 yards.
  • Lasts up to 18 hours continuously.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 06:14:47 PM; USWEB31