Igloo® Ice Chest - Rolling, 60 Quart

Keep ice up to 4 days in 90°F heat.
  • Oversized wheels. Vertical telescoping handle.
  • Molded-in side handles for easy loading/unloading.
MODEL
NO.
DESCRIPTION SIZE
(QTS.)
HOLDS PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7736 Rolling 60 94 Cans $115 $110  ADD
DIMENSIONS:
  • Inside: 17 x 12 x 16" (W x D x H)
  • Outside: 21 1/2 x 17 1/4 x 19 3/4" (W x D x H)
MATERIAL: 
  • Insulation: Polyurethane Foam
FEATURES: 
  • Has a drain spigot.
USAGE: 
  • Ice Retention Testing:
    • Performance data provided by vendor based on lab testing in controlled conditions. 
    • Actual ice retention will vary depending on conditions of environment and application.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 08:53:25 PM; USWEB12