Bill Counter

Spend less time counting cash and more time making it.
  • Recommended for retail shops, convenience stores and small businesses.
  • Counts the number of bills. Separate bills by denomination before placing in machine.
  • Catches counterfeits with UV detection. Handles only U.S. bills.
  • Batch quantities from 0-999.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
HOPPER/
STACKER
CAPACITY
COUNTING
SPEED
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4704 Bill Counter 10 x 10 x 6" 250 bills 1,300 bills
per min.
14 $225 $215  ADD
USAGE: 
  • Does not identify different types of bills.
    • Counts only one denomination at a time. 
    • Do not mix bill denominations.
  • Will not detect a missing strip in the bills. 
  • Cannot guarantee a bill is genuine/counterfeit due to:
    • Direct sunlight exposure
    • Worn bills
    • Excessively dirty bills
    • Highly advanced counterfeiting techniques
FEATURES:
  • Includes auto-start feature.
  • Error Alert: Audio and visual alert system
  • Operating Modes: Count, Add, Batch
SPECIFICATIONS: 
  • Power Source: 110 VAC
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 04:12:29 PM; USWEB26