OHAUS Defender® 3000 Digital Scale - 150 lbs x .02 lb

NTEP CERTIFIED

Very dependable scale.
  • Large, multicolor LCD display.
  • Display color changes when weight is low, high or in-range.
  • Four application modes: weighing, parts counting, check weighing and totalization.
  • LB/KG convertible.
  • Overload indicator.
  • Removable 27" tower mount.
  • Runs up to 360 hours on 6 C Batteries. 6' power cord included.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
PLATFORM
STYLE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10772 16 x 21" Stainless Steel 150 lbs. x .02 lb. 46 $1,355 $1,300  ADD
PRIOR TO USE:
  • Remove four red shipping spacers (located under the stainless steel platform).
  • Calibration:
    • Scales are calibrated before leaving the manufacturer's facility.
    • Vibrations during shipping may cause the scales to fall out of calibration.
    • Uline recommends re-verifying calibration in the field before first use.
    • Refer to instructions for calibration steps.
DIMENSIONS:
  • Platform Height (Floor to Top of Platform): 5.4"
MATERIAL:
  • Indicator: Plastic
  • Tubular Frame: Powder-coated steel
  • Load Cell: Aluminum 
  • Feet: Rubber
TEMPERATURE:
  • Operating: 14° - 104° F
FEATURES:
  • Computer Interface: RS232 port
SPECIFICATIONS:
  • Accuracy:
    • OZ: 0.5
    • KG: 0.01 
    • G: 10
COMPLIANCE:
  • NTEP Certified and Measurement Canada Approved.
  • Not legal for trade until inspected.
ACCESSORIES:
  • Printer: H-8093
  • Wheel Kit: H-7427
  • Battery: H-10774
    • Voltage: 6V, 2.8Ah
    • Hours of Battery Life (Approx): 20
MODEL NUMBER:
  • OHAUS: I-D33P75B1L2
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 02:43:26 PM; USWEB7