|
|
|
|
|
|
|
|
|
|
|
|
|
|
|
 | - Quick, easy assembly. Shelves snap into place and adjust at 1 1/2" increments.

- Includes shelf supports and 5/8" thick particle boards.

- Additional Posts available.


- FREE H-2215 Rubber Mallet UPON REQUEST WITH
ANY $200+ WIDE SPAN ORDER. Use sale code SP230 at checkout.

|
|
|
|
|
|
SHELVES: * Shelf Board: 1 total. Shipped as 1 piece; 48 x 12".
|
| DIMENSIONS: * Posts: 2 1/16 x 2 1/16" * Beam Height: 2 3/4"
MATERIAL: * 14 gauge steel
CONSTRUCTION: * Upright Posts: One piece construction.
WEIGHT CAPACITY: * Shelf capacity listed is the capacity for each shelf. * Overall: Not to exceed 13,000 lbs
|
|
|
|
Availability:
In Stock
|
|
Unit Weight:
21 lbs.
|
|
Instructions
|
|
Catalog Page 346
|
|
Country of Origin: USA
|
|
|
|
|
|