Big Joe® Electric Pallet Truck - 3,000 lb

Effortlessly move heavier loads with this quiet, self-propelled pallet truck. Load and unload delivery and transfer trucks.
  • Compact design moves easily in narrow warehouse and retail aisles.
  • 4 1/2 hours service per charge: two 12 volt,
    85 Ah maintenance-free batteries with built-in charger.
  • Push-button lift controls and forward/reverse thumb wheels on an ergonomic handle. Reverse safety switch keeps operator safe.
  • Lift range: 3 to 7 1/2".
  • Polyurethane wheels.
  • 180° steering arc.
  • View video.
MODEL
NO.
FORK SIZE
L x W
LOAD
CAPACITY
RECHARGEABLE
BATTERY
DRIVE
MOTOR
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-4709 45 x 27" 3,000 lbs. 85 Ah .65 kw DC 8" / 2 3/4" 489 $4,050  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 64 x 48 1/4" (L x H)
  • Forks:
    • Actual: 45 1/2 x 26 1/2"
    • Width: 6"
    • Thickness: 3"
    • Distance Between Forks (Inside): 15"
FEATURES: 
  • Non-marking wheels
  • Gradeability:
    • Loaded: Maximum 5%
    • Unloaded: Maximum 16%
  • Speed:
    • Empty: 2.8 mph
    • Loaded: 2.5 mph
INCLUDES:
  • (2) Keys
USAGE:
  • Battery:
    • Type: AGM (Absorbed Glass Mat) 
    • Fully charge battery before use to avoid damaging cells.
    • Hours of service per charge based on continuous use.
    • Charger plugs into standard 120V outlets.
    • Full charges may take up to 8 hours.
    • Charger is calibrated for AGM batteries.
      • If Replacing Batteries: Must use AGM batteries or replace the charger with one calibrated for another type of battery. 
SPECIFICATIONS:
  • Not explosion proof.
WARRANTY:
  • UP TO 6 MONTHS: 
    • Repair: Parts & labor covered.
    • Excludes: Wheels, axles, bushings and battery
  • 6 MONTHS - 1 YEAR: 
    • Repair: Parts covered. 
    • Excludes: Wheels, axles, bushings and battery
  • 1 YEAR PLUS: 
    • Repair: Customer responsible for all charges.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Frequently Purchased:
  • H-4709LASSY Load Wheel Assembly for Big Joe® Pallet Trucks - 2 3/4 x 3 1/2"
  • H-4779 Emergency Stop Switch for Big Joe® Electric Pallet Truck
  • H-4709-DW2 Drive Wheel for Big Joe® Pallet Trucks - 8 3/8 x 3 1/2", Gen 3
  • H-4709SWASMB Deadman Switch Assembly for Big Joe® Electric Pallet Truck
  • H-4709CHRCBL Charger Cable for Big Joe® Pallet Trucks
Additional Parts:
  • H-4709-008Q Washer for Big Joe® Electric Pallet Truck
  • H-4709-56 Lower Cover Screw for Big Joe® Electric Pallet Truck
  • H-4709-61824 Drive Wheel Bearing for Big Joe® Electric Pallet Truck - 4 11/16 x 6 x 5/8"
  • H-4709-7700 Compartment Cover Screw for Big Joe® Electric Pallet Truck
  • H-4709-BPOS B Cable + for Big Joe® Electric Pallet Truck
  • H-4709-DMTR Drive Motor for Big Joe® Pallet Trucks
  • H-4709-DUA Drive Unit Assembly for Big Joe® Electric Pallet Truck
  • H-4709-E30 Controller for Big Joe® Electric Pallet Truck
  • H-4709-HEAD Control Head for Big Joe® Electric Pallet Truck
  • H-4709-HNDL Handle for Big Joe® Electric Pallet Truck
  • H-4709-LCBS Lower Cover with Balance Stands for Big Joe® Electric Pallet Truck
  • H-4709-M2M1C Drive Wire Harness for Big Joe® Electric Pallet Truck
  • H-4709-M4XM5 Roll Pin for Big Joe® Electric Pallet Truck - 1 4/5"
  • H-4709-M5X30 Spring Pin for Big Joe® Electric Pallet Truck - 1 3/8"
  • H-4709-PBRKT Protective Plate Bracket for Big Joe® Electric Pallet Truck
  • H-4709-RPIN Roll Pin for Big Joe® Pallet Trucks - 1 3/8"
  • H-4709-SC322 Screw for Big Joe® Electric Pallet Trucks - M8 x 25mm
  • H-4709-SHAFT Handle Shaft for Big Joe® Electric Pallet Truck - 2 3/4"
  • H-4709-TBLCK Terminal Block for Big Joe® Electric Pallet Truck
  • H-4709BASSY Brake Assembly for Big Joe® Pallet Trucks
  • H-4709BUSHNG Steering Arm Bushing for Big Joe® Electric Pallet Truck - 41/64 x 25/64"
  • H-4709CAP Charger Cap for Big Joe® Electric Pallet Truck
  • H-4709CHRGR Battery Charger for Big Joe® Electric Pallet Truck - 15 Amp
  • H-4709COVER Cover for Big Joe® Electric Pallet Truck
  • H-4709DW Drive Wheel for Big Joe® Electric Pallet Truck - 8 3/8 x 3 1/2", Gen 1
  • H-4709KEYSWT Key Switch Assembly for Big Joe® Electric Pallet Truck
  • H-4709LSHAFT Fork Wheel Shaft for Big Joe® Electric Pallet Truck - 3 1/2"
  • H-4709NBRK Brake Assembly for Big Joe® Electric Pallet Truck
  • H-4709SLIMIT Lift Limit Switch Assembly for Big Joe® Electric Pallet Truck
  • H-4709WHLBRK Wheel Bracket for Big Joe® Electric Pallet Truck
  • H-4709WHLSHF Load Wheel Shaft for Big Joe® Electric Pallet Truck - 4 3/4"
  • H-4709WHRNS Steering Arm Wiring Harness for Big Joe® Electric Pallet Truck
  • H-4710-SCREW Compartment Cover Screw for Big Joe® Electric Pallet Trucks
  • H-5020 Gas Spring for Big Joe® Electric Pallet Trucks
  • H-5028 Accelerator Potentiometer for Big Joe® Electric Pallet Trucks
  • H-5029 Left Control Knob for Big Joe® Electric Pallet Trucks
  • H-5030 Right Control Knob for Big Joe® Electric Pallet Trucks
  • H-5031 Keys for Big Joe® Electric Pallet Truck
  • H-5032 Battery for Big Joe® Electric Pallet Truck
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/10/2026 02:52:48 AM; USWEB27