Umbrella Base - Under-Table

Slim, lightweight design.
  • Square flat base doesn't get in the way.
  • Sturdy steel construction.
  • Two-piece stem design allows for variable table heights or freestanding use.
  • Umbrella sold separately.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8160 Under-Table Base 181818" 35 $115 $110  ADD
DIMENSIONS: 
  • Outer Diameter: 2"
COMPATIBILITY: 
  • Umbrella poles up to 1 1/2" in diameter. 
COLOR: 
  • Black 
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 08:33:12 PM; USWEB14