|
|
|
|
|
|
|
|
|
|
|
|
|
|
|
 | Protect all your expensive tools and parts from dust, damage and theft. |
 | - Rugged all-welded 16 gauge steel cabinet. Powder-coated finish.

- Easily adjustable bins hang on louvered panels.

- Doors have 3-point locking system – Keys included.

- Customize your own cabinet with our Plastic Stackable Bins.

- Use with H- 2462 Cabinet Dolly.

|
|
|
|
|
|
|
|
|
|
|
|
|
SHIPS ASSEMBLED VIA MOTOR FREIGHT
|
|
|
|
|
|
|
DIMENSIONS: * Inside: 35 3/4 x 22 1/8 x 73"
CAPACITY: * Each Door: 125 lbs
|
| CABINET COLOR: * Dark Gray
|
|
|
|
Ships Via Motor Freight
|
|
|
Availability:
In Stock
|
|
Unit Weight:
260 lbs.
|
|
Catalog Page 333
|
|
Country of Origin: USA
|
|
|
|
|
|