Spill Containment Workstation - 2 Drum

Low-profile workstations protect floors from spills and leaks from drums and pails.
  • Configure drum handling and dispensing areas.
  • Tough, high-density polyethylene construction.
  • Resists chemicals, rust and corrosion.
  • Withstands extreme temperatures -20° to 120°F.
  • Non-skid, easy-to-clean removable grates.
  • Meets EPA, SPCC and NPDES regulations.
  • Ramp and Connectors for custom configurations available.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4036 2 Drum 49256" 2,500 24 Gal. 33 $170 $160  ADD
SHIPS VIA MOTOR FREIGHT
NOT INCLUDED:
  • H-4039 Connectors sold separately.
  • Drums sold separately.
STYLE:
  • No fork pockets.
  • Does not have a drain.
SPECIFICATIONS:
  • Meets EPA 40 CFR 264.175 when used with 24 gal or smaller containers.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4038 Ramp for Spill Containment Workstations
PARTS:
  • H-4040 Grate for Spill Containment Pallets - 24 x 48"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 03:12:49 PM; USWEB33