72 x 24 x 86" Black Adjustable Open Wire Shelving Unit

72 x 24 x 86" Black Adjustable Open Wire Shelving Unit
EnlargeEnlarge
4 SHELF STARTER UNIT

Decorative heavy-duty shelving looks good in offices, stores and warehouses.
  • Easy assembly – No tools needed.

  • Shelves adjust in 1" increments.

  • Open wire maximizes airflow, reduces dirt and dust build-up.

  • Black powder coating resists corrosion, lasts for years.

  • NSF certified.

  • 5" polyurethane swivel casters option for portability.

  • Wire Shelving Accessories available.

  • Additional posts available.

    FREE H-2215 Rubber Mallet UPON REQUEST WITH ANY $200+ SHELVING ORDER.

    Use sale code SP230 at checkout.



SHIPS UNASSEMBLED VIA MOTOR FREIGHT
MODEL
NO.
SHELF
W x D x H
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-2142 72 x 24 x 86" 650 126 $279 $269 Add to Cart
 
Ships Via Motor Freight
Minimum quantity: 1
Order in multiples of: 1
Unit of Measure: Each
Unit Weight: 0.01 lbs.
Product Info:  View
Forward Page:  Email
 
Availability: In Stock
Delivery Time: View
Instructions/Information: View
Catalog Page # 298: View   Print

 
    Home        Shop Uline        Corrugated Boxes        Privacy Policy   
    Request Catalog        Site Map        Plastic Bags        Terms
    Contact Us        Product Index        Jobs        Uline.ca   
0
Copyright © 2009 Uline Shipping Supplies 4