Rubbermaid® Service Cart with Cabinet

Transport and store instruments and supplies.
  • 11" high locking cabinet.
  • Convenient sliding tray.
  • Easy-to-clean, smooth plastic shelves.
  • 1" deep trays are 12" apart.
  • 4" quiet non-marking rubber swivel casters.
  • Use with Service Cart Bins for extra storage.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-2060 412038" 300 lbs. 2 52 $525 $510  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Actual (Including Handles & Casters): 40 5/8 x 20 x 37 13/16" (L x W x H)
  • Middle Shelf (Usable with Tray Inserted): 32 x 17 x 8 1/2"
  • Usable:
    • Top Shelf: 29 1/2 x 19" (L x W)
    • Cabinet: 32 x 17 x 11 1/2" (L x W x H)
    • Sliding Tray: 24 x 10 1/2 x 3" (L x W x H)
MATERIAL:
  • Sliding Tray: HDPE (High Density Polyethylene)
  • Uprights: Steel
CAPACITY:
  • Shelf: 100 lbs
INCLUDES:
  • (1) Key
ASSEMBLY:
  • Screwdriver and mallet needed.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1053-CAST Rubber Caster for Service Carts - 4 x 15/16", Swivel
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/12/2026 04:37:36 AM; USWEB25