Anti-Fatigue Conductive Mat - 3 x 5'

Dual-purpose mat. Anti-fatigue comfort with anti-static protection.
  • Cushy Nitricell sponge with slip-resistant diamond plate surface.
  • Dissipates surface static up to 106 ohms.
  • Recommended for areas with computers and sensitive electronic equipment.
  • 15' grounding cord included.
MODEL
NO.
SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2041 3 x 5' 9/16" $247 $239 $225  ADD
DIMENSIONS:
  • Grounding Cord Snap (Diameter): .39" (10mm)
FEATURES:
  • Grounding Cord:
    • Ships unattached.
    • Snaps on and off.
    • Must be fastened to a grounded wall outlet.
USAGE:
  • Not for use under casters or chair wheels.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-6573 Cup-Style Heel Grounder - Hi-Vis
  • H-936 Cup-Style Heel Grounder - Standard
  • S-19598 Heel Grounder - Disposable
PARTS:
  • H-2042 Replacement Grounding Cord - 15'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/12/2026 04:00:37 AM; USWEB29