Drum Overpack - Standard, 32 x 42"

Safely transport, store and secure leaky or damaged drums.
  • Excellent spill containment for hazardous waste. Nestable.
  • Rugged polyethylene resists weather and chemicals.
  • Screw top lid.
  • Meets D.O.T. 49 CFR 173.3, EPA, SPCC and NPDES Regulations.
MODEL
NO.
FOR USE WITH DIMENSIONS
W x H
UN
RATING
LOAD CAP.
(LBS.)
STORAGE CAP. WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5067 Drums 32 x 42" 1H2/X295/S 650 95 Gal. 45 $345 $330  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Top (Diameter):
    • Outside: 31.38"
    • Inside: 27"
  • Bottom (Diameter):
    • Outside: 25 3/4"
    • Inside: 24 3/4"
  • Height:
    • Inside: 37"
    • Outside: 41 1/2"
CAPACITY:
  • Load: 650 lbs
MATERIAL:
  • HDPE (High Density Polyethylene)
FEATURES:
  • Lid includes a gasket.
SPECIFICATIONS:
  • Not approved for air freight.
  • UN approved for solids only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/23/2026 08:56:58 AM; USWEB28