Lockable Casters - Set of 4, 4" Diameter

Add mobility to your shop desk.
  • 4" locking rubber swivel casters.
  • Casters for use with Shop Desks, Adjustable Height Machine Tables and Gridwall T-Legs.

    Diameter, Length, Load Height
MODEL
NO.
DESCRIPTION MATERIAL CAPACITY
(LBS.)
DIAM. WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
1 2+
H-6862 Set of 4 Lockable Casters Rubber 500 4" 4 $35 $34  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Width: 1"
  • Mount Height: 4 3/4"
  • Stem:
    • Length: 5/8"
    • Diameter:  5/16"
  • Thread Size: 5/16" (18)
MATERIAL:
  • Wheel: Non-marking TPR (Thermoplastic Rubber)
  • Hub: Polyolefin
  • Frame: Zinc plated steel (Resists rust & corrosion)
TEMPERATURE:
  • Operating: -40° to 175° F
FEATURES:
  • Swivel Bearing Type: Single ball raceway
  • Wheel Hardness: 75 D
INCLUDES:
  • (4) Swivel casters with brake
  • (4) Locking washers
  • (4) Nuts
COLOR:
  • Black
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/10/2026 08:28:45 PM; USWEB31