Rubbermaid® Sweep Broom

Durable. For tile, hardwood and warehouse floors.
  • Galvanized steel and tough ABS plastic.
  • Two types of bristles grab large and small debris.
  • Automatic height adjustment.
MODEL
NO.
DESCRIPTION CLEANING
PATH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1625 Rubbermaid® 7.5" 4 $102 $97  ADD
DIMENSIONS:
  • Overall: 9 1/2 x 10 1/2 x 44" (W x D x H)
  • Handle Width: 5/8"
MATERIAL:
  • Exterior: Galvanized metal
  • Wheels: Rubber
  • Brushes (2): Rubber bristles
FEATURES:
  • Automatic height adjustment.
  • Protective bumpers.
  • Four corner nylon brushes.
  • Can be used on bare floors and low pile carpet.
CAPACITY:
  • (2) Dirt Bins Total Capacity: 36.8 cubic inches
CLEANING INSTRUCTIONS:
  • Bristles can be removed.
    • Wash in warm soapy water or top rack of a commercial dishwasher.
    • Thoroughly dry before reinserting.
MODEL NUMBER:
  • Rubbermaid®: FG421388BLA
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 05:25:17 PM; USWEB7