96 x 18" Additional Shelf Kit for H-1531 Storage Rack

96 x 18" Additional Shelf Kit for H-1531 Storage Rack
EnlargeEnlarge
Additional shelf for H-1531 Storage Rack.
  • Quick, easy assembly. Boltless. Fast snap-in. Shelves snap into place and adjust at 1 1/2" increments.

  • Additional Posts available.



    FREE H-2215 Rubber Mallet UPON REQUEST WITH ANY $200+ SHELVING ORDER.

    Use sale code SP230 at checkout..

MODEL
NO.
SHELF SIZE
W x D
NO. OF
SHELVES
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-1531-ADD  96 x 18" 1 3 800 53 $70 $65 Add to Cart
 
Ships Via Motor Freight
Minimum quantity: 1
Order in multiples of: 1
Unit of Measure: Each
Unit Weight: 0.01 lbs.
Product Info:  View
Forward Page:  Email
 
Availability: In Stock
Delivery Time: View
Instructions/Information: View
Catalog Page # 297: View   Print

 
    Home        Shop Uline        Corrugated Boxes        Privacy Policy   
    Request Catalog        Site Map        Plastic Bags        Terms
    Contact Us        Product Index        Jobs        Uline.ca   
0
Copyright © 2009 Uline Shipping Supplies 3