Rubbermaid® Mobile Workcenter - 32 x 21 x 33"

Make repairs anywhere with a workbench on wheels.
  • 5 drawers keep parts and tools organized.
  • 27 x 14" polyethylene work surface.
  • Removable locking bar for added security.
  • Non-marking 4" casters: 2 swivel with brake, 2 rigid.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1198 5 Drawer 322133" 250 lbs. 69 $515 $495  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Drawers (Front to Back): 22 x 16 1/2" (W x L)
  • Usable Drawer Depth:
    • Drawer 1: 2"
    • Drawers 2 & 3: 4" each
    • Drawers 4 & 5: 6" each
REPLACEMENT CASTERS:
  • 4" Polyethylene:
    • Rigid: H-1198R
    • Swivel with Brake: H-1198SWB
COMPATIBLE CASTERS:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/11/2026 06:37:09 AM; USWEB9