Garment Boxes

Easy to ship, store and handle boxes for the garment industry.
  • Clothes pack flat with or without hangers.

200 LB. TEST GARMENT BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
BOX NAME PRICE PER BOX BUNDLE/
BALE QTY.
ADD TO
CART
10-25 100 250 500 1,000+

S-4761

19123"      X-19 $1.83 $1.74 $1.66 $1.51 $1.42 25 / 500  ADD
  S-4301

20204"      Garment 2.40 2.40 2.40 2.40 2.40 10 / 240  ADD

S-15962

   21 3/815 5/83/8" SS-4 2.92 2.75 2.54 2.43 2.23 25 / 250  ADD

S-15963

   21 3/815 5/81/2" SS-6 3.16 2.92 2.76 2.54 2.43 20 / 240  ADD

S-15964

   21 3/815 5/812 5/8" SS-8 3.54 3.29 3.13 2.89 2.69 20 / 140  ADD

S-4547

24164"      X-24 2.34 2.16 2.08 1.90 1.81 25 / 250  ADD
  S-14280

26204"      MC4 3.77 3.55 3.33 3.10 2.83 20 / 240  ADD
  S-13327

26206"      MC6 4.09 3.77 3.55 3.32 3.02 20 / 240  ADD
  S-18370

26208"      MC8 4.31 4.00 3.76 3.52 3.28 15 / 150  ADD
  S-14281

  262010"      MC10 4.75 4.41 4.11 3.78 3.55 15 / 150  ADD
  S-14282

  262012"      MC12 4.78 4.43 4.17 3.85 3.61 15 / 150  ADD

S-4507 *     262012"      MC12 Multi-Depth 3.57 3.57 3.57 3.57 3.57 10 / 120  ADD
  S-18371

  262014"      MC14 4.96 4.60 4.24 3.94 3.70 15 / 150  ADD
  S-10658

  262016"      MC16 5.12 4.74 4.34 4.09 3.76 10 / 120  ADD
  S-14284

29173"      G-3 3.39 3.19 2.97 2.76 2.59 25 / 300  ADD
  S-11384

29175"      G-5 3.55 3.38 3.17 2.93 2.76 15 / 300  ADD
  S-13328   29177"      G-7 3.89 3.70 3.41 3.20 2.97 20 / 240  ADD
  S-4807   29179"      G-9 4.22 3.96 3.74 3.41 3.21 15 / 150  ADD
  S-14285    29179"      G-9 Multi-Depth 4.63 4.42 4.11 3.79 3.56 15 / 150  ADD
  S-4808

  291712"      G-12 4.47 4.24 3.96 3.70 3.41 15 / 150  ADD
  S-4701

  291715"      G-15 4.87 4.53 4.24 3.91 3.64 15 / 150  ADD
  S-4767

  291720"      G-20 5.33 4.98 4.74 4.40 4.10 10 / 120  ADD
  S-18429

36209"      TX-9 6.23 5.84 5.49 5.13 4.88 15 / 150  ADD
  S-12771

  362012"      TX-12 6.30 5.89 5.55 5.20 4.96 15 / 150  ADD
  S-4769

  362015"      TX-15 7.28 6.79 6.46 5.95 5.77 10 / 120  ADD
* S-4507 has variable depths – 12,10,8,6,4"       S-14285 has variable depths – 9,7,5,3"  SHIPS VIA MOTOR FREIGHT
06/09/2026 02:40:28 AM; D USWEB32