Hello,
Sign in Here
Subtotal=$0.00
view cart / checkout
Larger Text
Home
>
Tubes
>
Tubes
> Kraft Telescopic Tubes
Kraft Telescopic Tubes
Almost impossible to crush
- 1/8" spiral-wound double walls.
6" lid slides on to close the tube.
Use with drawings and blueprints.
KRAFT TELESCOPIC TUBES
MODEL
NO.
INSIDE
DIAM. x L
THICK-
NESS
QTY./
CTN.
LBS./
CTN.
PRICE EACH
(SOLD IN CARTON QUANTITIES )
ADD TO
CART
25
75
125
250+
S-7010
2 x 24"
.125
25
16
$1.86
$1.70
$1.57
$1.42
S-1634
2 x 36"
22
2.18
1.99
1.84
1.66
S-1635
2 x 43"
24
2.41
2.23
2.06
1.88
S-4198
3 x 25"
.125
25
21
1.92
1.76
1.62
1.47
S-4199
3 x 31"
26
2.07
1.90
1.75
1.59
S-4202
3 x 37"
31
2.33
2.14
1.96
1.79
S-4205
3 x 43"
36
2.65
2.42
2.24
2.04
S-3132
3 x 48"
43
3.30
3.02
2.78
2.51
S-1638
4 x 24"
.125
26
34
2.83
2.60
2.41
2.20
S-1639
4 x 30"
40
3.28
3.02
2.79
2.54
S-1640
4 x 36"
47
3.65
3.36
3.11
2.83
S-3133
4 x 42"
54
3.92
3.60
3.33
3.04
SHIPS VIA UPS OVERSIZE
SHIPS VIA MOTOR FREIGHT