3M® CARTON SEALING TAPE

Hot Melt Adhesive Tape

HOT MELT ADHESIVE:


Sticks instantly. Won't peel, crack or dry out.
3M 3691.6 mil, 19 lb. tensile strength, economical tape.
3M 3711.9 mil, 22 lb. tensile strength, best selling tape in the U.S.
3M 3722.2 mil, 26 lb. tensile strength, recommended for cartons over 40 lbs.
3M 3732.5 mil, 30 lb. tensile strength, thick and strong.
3M 3753.1 mil, 35 lb. tensile strength, long-term durability.
3M 3553.5 mil, 67 lb. tensile strength, for extra heavy cartons weighing up to 150 lbs.
Acrylic Adhesive Tape

ACRYLIC ADHESIVE:


Sticks to virtually any surface. Long life.
3M 302Lightweight. General purpose package sealing tape.
3M 305Lightweight. For smooth surfaces.
3M 311Heavyweight. 1/4" thickness.
3M 313Heavyweight. 1/8" thickness.
Machine Length Rolls Tape

MACHINE LENGTH ROLLS:


Hot melt adhesive.
3M 3051.8 mil, 21 lb. tensile strength.
3M 3691.6 mil, 19 lb. tensile strength, economical tape.
3M 3711.9 mil, 22 lb. tensile strength, best selling tape in the U.S.
3M 3722.2 mil, 26 lb. tensile strength, recommended for cartons over 40 lbs.
3M 3732.5 mil, 30 lb. tensile strength, thick and strong.
3M 3753.1 mil, 35 lb. tensile strength, long-term durability.
3M 3553.5 mil, 67 lb. tensile strength, for extra heavy cartons weighing up to 150 lbs.
Click here to see our full line of 3M carton sealing tapes
    Home        Shop Uline        Jobs        Request Catalog   
    Contact Us        Site Map        Shipping Boxes        Privacy / Terms   
    1-800-958-5463        Product Index        Plastic Bags        Uline.ca   
0
101